Beli drain plug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) FB Mist Shower (Mitos)Deskripsi:[Skin care starting with a shower] To aim for clean skin, it is strictly forbidden to wash your face and leave it unwashed. mitos Ultra Fine Bubble Mist is easier than hand washing, but it removes dirt from every corner of your pores. A good face wash is the first step in skin care. mitos supports the foundation of your skin. [Ultra Fine Bubble Mist Face Wash] The size of Ultra Fine Bubble is 1/100 to 1/300 of the pores! 61 million / ml ultra-fine air bubbles penetrate deep into pores and wrinkles, and gently wash away invisible stains such as makeup, dirt, and cleansing agents. Rinse off foundation etc. may cause dullness and skin troubles. Why don't you start new skin care with mitos? [Soft and gentle water pressure] The water pressure of the mist stream is about half that of hand washing. You can wash your face without strain by minimizing irritation to the skin. Achieves a quicker, gentler, non-rubbing, and unwashed face wash than hand washing. The skin-friendly mist can also be used by children who are afraid of strong water currents. [Prevents drying] Did you wash your face with hot water? Your face is thinner and more delicate than the skin in other areas. Rubbing or pouring hot water can damage the stratum corneum. The mist water flow of this product is lower than that of the conventional shower (SANEI S32-80X), so it is suitable for washing your face. As it drops to human skin temperature, it does not cause dry skin. [Water saving rate 30%] Did you know that you can save water bills with just one shower head? Just by changing this shower head, you can save about 13000 yen a year on water bills. While saving money, you can enjoy the normal water flow that is refreshing and comfortable with the mist water flow that is gentle on the skin and the water flow that boosts the momentum.As a shower head for the bathroom* Compatible with most manufacturers! * Manufacturers that can be installed as they are > * Manufacturer that can be attached with the attached adapter > * Manufacturer that can be installed with an optional adapter (part number: PT250-9) > * Cannot be installed on balance kettles and two-valve mixing taps. * FB Mist Shower (mitos) is a registered product of the Fine Bubble Industry (FBIA) Fine Bubble Product Registration System. * "Fine Bubble", "Ultra Fine Bubble", and "FINE BUBBLE" are registered trademarks of the Fine Bubble Industry Association. * Only for household shower faucets. * Do not use for solvents or chemicals other than water. * Please do not use it as it may be unsuitable for business use such as food processing. * Water droplets may drop for a while after the water is stopped, but this is not a malfunction because it is residual water in the shower head. * If the water pressure is 0.3MPa or more, the shower plate may come off due to the water pressure, so please use the pressure regulating valve (PV710F).atribut:
- Connection Thread: 1/2
- Height (mm): 188
- Length (mm): 165
- Mass (g): 375
- Maximum Operating Temperature (°C): 60
- Maximum Water Pressure (MPa): 0.1-0.5 [Flow pressure-Static pressure]
- Width (mm): 84.5
- ULTRATECH Drain Plug (Penutup Saluran Pembuangan)Deskripsi:Drain plugs have tapered sides to make it easier to seat the plug and ensure a secure fit.atribut:
- UNSPSC: 47131905
- Color: Orange
- Handle Material: Metal
- Handle Type: Removable Eye Bolt
- Maximum Liquid Temperature Exposure (°F): 225 for up to 30 min
- Maximum Storage Temperature (°F): 120
- Minimum Storage Temperature (°F): 0 (zero)
- Plug Material: Polyurethane
- DAYTON Sump Basins, Cover & FittingDeskripsi:These sump and sewage basin fittings provide a tight seal around outlet and vent pipes to keep debris from entering the sump pump basin and keep fumes or vapors from escaping. They securely hold outlet pipes and vent pipes in place where they exit the basin cover.atribut:
- UNSPSC: 40151517
- Material: Polymer
- SANEI Shower Head Mist (Kepala Pancuran Genggam)atribut:
- Material: ABS Resin
- American Standard Shower Head (Kepala Pancuran Tanam)atribut:
- Product Type: Shower Heads
- Paloma Rain Shower (Kepala Pancuran Tanam)Deskripsi:8inch Brass rainshower· 1/2inch connection· brass rainshower· easy clean shower spray· brass· chrome
- KISSLER Bathtub & Shower Faucet Handle & Valve Trim Kit (Gagang dan Penutup Katup Kamar Mandi)Deskripsi:Bathtub and shower faucet handles adjust water temperature and pressure for a bathtub and shower faucet. Faucet handles are typically single levers and knobs but may also be sold in pairs to control hot and cold water separately. These faucet handles do not include the trim or cover plates. Faucet handle caps are inserted into the face of lever or knob handles to cover screwheads or other anchor points of the handle to the faucet.atribut:
- UNSPSC: 40141702
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Stem: No
- Includes Trim Plate: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Rotating shower headDeskripsi:Shower head with adjustable angle. The shower from the large surface with a diameter of 252 mm wraps around your body. Achieve comfort and water saving effect with [air-E shower] that contains air bubbles in the shower. A luxurious matte black tone.atribut:
- Connection Thread: (G)1/2
- GUARDIAN EQUIPMENT Replacement Part for Eyewash Equipment & Safety ShowerDeskripsi:Eyewash spray head covers protect spray heads on compatible emergency eyewash stations. Covers keep the spray head clean from dust and grime.
- Tatay Shower Head (Kepala Pancuran)Deskripsi:Shower Head UFO dari Tatay merupakan shower head berkualitas yang kuat dan tahan lama. Hadir dengan model yang modern berdiameter 20 cm. Tatay telah dipercaya selama lebih dari 80 tahun untuk memberikan yang terbaik untuk aksesoris kamar mandi. Padankan Shower Head dari Tatay ini dengan ragam pilihan shower bracket untuk memaksimalkan fungsi dan tampilan kamar mandi Anda di rumah.
- American Standard Hand Shower (Pancuran Genggam)Deskripsi:With hose & holderatribut:
- Installation: Wall Mount
- TOTO Hand Shower HA 3S Mode (Pancuran Genggam)atribut:
- Diameter (mm): 123
- SAN-EI Shower Head (Kepala Pancuran)Deskripsi:Shower head with On/Off button
- Frap Overhead Shower (Pancuran Plafon)atribut:
- Diameter Size (inch): 10
- Diameter size (mm): 250
Daftar Harga drain plug Terbaru October 2026
| TOTO Shower Head Unit (Old Product Number: 5C000288) | Rp5.499.900 |
| SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) FB Mist Shower (Mitos) | Rp2.699.900 |
| ULTRATECH Drain Plug (Penutup Saluran Pembuangan) | Rp2.399.900 |
| Vone Hand Shower P-Series | Rp139.900 |
| Vone Hand Shower | Rp84.900 |
| DAYTON Sump Basins, Cover & Fitting | Rp349.900 |
| SANEI Shower Head Mist (Kepala Pancuran Genggam) | Rp1.099.900 |
| American Standard Shower Head (Kepala Pancuran Tanam) | Rp629.900 |
| Onda Hand Shower (Pancuran Genggam) | Rp119.900 |
| SOLVEX Shower Head | Rp30.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/lvP111038787-1.jpg)
%20FB%20Mist%20Shower%20(Mitos)/4tP114957173-1.jpg)
/jrP109533711-1.jpg)



/bdP111774409-1.jpg)
/q1P109102937-1.jpg)
/83P106201291-1.jpg)

/iuP112182678-6.jpg)
/lhP109399773-1.jpg)
%20Rotating%20shower%20head/6bP115006227-1.jpg)
/P102947748-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Produk%20Perawatan%20Lensa%20Kontak/GUARDIAN%20EQUIPMENT%20Replacement%20Part%20for%20Eyewash%20Equipment%20%26%20Safety%20Shower/iqP109452674-1.jpg)
/kyP108041754-1.jpg)
/ioP109102672-1.jpg)
/j9P112185693-1.jpg)
/1rP102422063-8.jpg)
/2fP110940087-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)